BX4MW2 - Cable to Rod Fastener, Double Runs

Eaton

  • $3.01 (Each)
  • $3.01 (Each)

  • $301.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX4MW2
Manufacturer
Eaton
Manufacturer's Part Number
BX4M-W2
Description
Cable to Rod Fastener, Double Runs
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.052LBS, Cable to Rod Fasteners, M8 Rod Size, 2 Max Runs
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011011895 / 00781011011895
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Carton
$3.01 (Each)
Standard Packaging
$301.24 (Per 100)
Resources
Images
 
 
BX4MW2 - Small Image
 
BX4MW2 - Large Image
Attachments
 
 
BX4MW2 - Specification Sheet
Other Links
 
 
BX4MW2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Description
CABLE TO ROD FASTENER, DOUBLE RUNS
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.052lbs, Cable to rod fasteners, M8 rod size, 2 Max runs
Special Features
Number of Runs 2, Conduit Size 3/8 In, Mounts To #12 Wire To 1/4 In Plain/Threaded Rod/1/8 To 3/8 In Thickness Flange
Product Type
CBL to Rod FS, DBL Runs
extra long description
B-LINE BX4M-W2 CBL TO ROD FS, DBL R
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
Cable Size
(2) 14 To (3) 10 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4M-W2
Brand
Eaton
GTIN
00781011011895
UPC
781011011895
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Cable to rod fastener
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat