BX8 - SPRG Cond-Wire FSTNR .375-.706

Eaton

  • $1.29 (Each)
  • $1.29 (Each)

  • $129.22 (Per 100)
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
BX8
Manufacturer
Eaton
Manufacturer's Part Number
BX-8
Description
SPRG Cond-Wire FSTNR .375-.706
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.027LBS, Flex-Rite Cable/Conduit to Wire Fasteners, .375" Min Cable Diameter, 0.706" Max Cable Diameter, 20 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011014025 / 00781011014025
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$1.29 (Each)
Standard Packaging
$129.22 (Per 100)
Resources
Images
 
 
BX8 - Large Image
 
BX8 - Small Image
Attachments
 
 
BX8 - Specification Sheet
Other Links
 
 
BX8 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG COND-WIRE FSTNR .375-.706
Product Type
CBL/Conduit to Wire FS, 75" to 706" Od
extra long description
B-LINE BX-8 CBL/CONDUIT TO WIRE FS,
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.027lbs, Flex-Rite cable/conduit to wire fasteners, .375" Min cable diameter, 0.706" Max cable diameter, 20 lbs load capacity
Special Features
Mounts To #12 To #8 Wire and 1/4 In Plain Rod
Additional Information
Cable Size
0.375 To 0.706 In OD
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
20 Lb
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX-8
Brand
Eaton
GTIN
00781011014025
UPC
781011014025
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable conduit to wire fastener
Packaging
Weight per each
0.027
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BX8.
Jump To:

Similar Items

Similar items are close alternatives to BX8, though they may not be 100% alike.

Cable/Conduit to Wire Clip, 14-2 to 10-3 MC/Ac, 0.45"0.6" Od, #8#12 Wire
  • Our Part #: PCS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PCS1
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($113.79) ·
PCS1 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat