N2020P - Encl Enclosure Panel

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N2020P
Manufacturer
Eaton
Manufacturer's Part Number
N2020P
Description
Encl Enclosure Panel
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 20" Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051377033 / 00782051377033
Weight per unit
9.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
N2020P - Specification Sheet
Images
 
 
N2020P - Small Image
 
N2020P - Large Image
Other Links
 
 
N2020P - Other
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
Galvanized Steel
Dimensions and Weight
Size
3/4 In-10 TPI
Descriptions
Description
ENCL ENCLOSURE PANEL
Product Type
PNL, WHT STL Rhinge CVR Enc, 20X20
extra long description
B-LINE N2020P PNL, WHT STL RHINGE
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Protects against rain, sleet and ice formation, Galvanized steel, Wall mounting, Panel enclosures, Type 3r large continuous hinge cover, 20" X 20" panel
Special Features
Thickness 1/2 In, Weight 14.5 Lb per 100
Additional Information
dimensions
17.0000 IN X 0.0630 IN X 17.0000 IN
Manufacturer Information
Manufacturers Part Number
N2020P
Brand
Eaton
GTIN
00782051377033
UPC
782051377033
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
9.74
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Fa
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N2020P.
Jump To:

Similar Items

Similar items are close alternatives to N2020P, though they may not be 100% alike.

Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall...
  • Our Part #: A20P20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A20P20
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.92) ·
A20P20 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$100.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N2020P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-2020TP Austin Electrical Enclosures 00707353010709
N2020P Eaton B-Line 00782051377033
NP2020 Wiegmann 00786725365159

* All prices subject to change.

Begin Live Chat