S350 - Encl 3-1/2" Oil Tight Hole Seal

Eaton B-Line Series

  • $65.70 (Each)
  • $65.70 (Each)

In-Stock: 47 available at other locations ( find a store with stock)
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
S350
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S350
Description
Encl 3-1/2" Oil Tight Hole Seal
3.50-In. Oil-Tight Hole Seal
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485547 / 00782051485547
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.70 (Each)
Stock Availability
N. San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
47
Resources
Images
 
 
S350 - Small Image
 
S350 - Large Image
Attachments
 
 
S350 - Specification Sheet
Brochures
 
 
S350 - Brochure
Other Links
 
 
S350 - Other
 
S350 - Other
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
4.62 In Diameter
Descriptions
Description
ENCL 3-1/2" OIL TIGHT HOLE SEAL
Extra Long Description
B-LINE S350 3.50-IN. OIL-TIGHT HOLE
Long Description
3.50-IN. OIL-TIGHT HOLE SEAL
Product Type
3.50-In. Oil-Tight Hole Seal
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 4.12 In, Material ANSI 61 Polyester Powder Painted Steel
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
S350
Sub Brand
Electrical Enclosures
GTIN
00782051485547
UPC
782051485547
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Hole Seal, Oil-Tight
Packaging
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket, 3-1/2 In Conduit Holes
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S350.
Jump To:

Cross Referenced

These items are similar to S350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S350 Eaton B-Line 00782051485547
HP350 Hammond Manufacturing 00623980410814
AS350 nVent-Thermal Management 00783510597900
WAS350 Wiegmann 00786725490868

* All prices subject to change.

Begin Live Chat