S400 - Encl 4" Oil Tight Hole Seal

Eaton B-Line Series

  • $82.98 (Each)
  • $82.98 (Each)

  • $4,149.00 (Per 50)

In-Stock: 474 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S400
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S400
Description
Encl 4" Oil Tight Hole Seal
Hole Seal, Aluminum;Plastic, 23-5/16 In Overall Length, 0.9 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485530 / 00782051485530
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.98 (Each)
Standard Packaging
$4,149.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
474
Resources
Images
 
 
S400 - Small Image
 
S400 - Large Image
 
S400 - Large Image
Attachments
 
 
S400 - Specification Sheet
Brochures
 
 
S400 - Brochure
Other Links
 
 
S400 - Other
 
S400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum;Plastic
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Overall Length
23-5/16 in
Size
23-5/16 In Length
Descriptions
Description
ENCL 4" OIL TIGHT HOLE SEAL
Extra Long Description
B-LINE S400 4.00-IN. OIL-TIGHT HOLE
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water.Each hole seal has oil-resistant gasketing and plated stud and wing nut. Available in steel finished with ANSI 61 polyester powder or unpainted stainless steel.
Long Description
Hole Seal, Aluminum;Plastic, 23-5/16 in Overall Length, 0.9 lb
Product Type
Hole Seal
Short Description
Hole Seal, Aluminum;Plastic, 23-5/16in (L)
Special Features
Stronger Plastic Fingers, 2-Piece Doors With Snap-On Hinges, Open Back Design, Includes Doors, Cable Retention Gates, Cable Retainer Bars, Cable Str
Additional Information
Accessory Type
Hole Seal
Package Quantity
1 ct
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
S400
Sub Brand
Electrical Enclosures
GTIN
00782051485530
UPC
782051485530
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
High Density Finger Section, Vertical, Extended Depth
Packaging
Weight
0.9 lb
Weight per each
0.9
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To Provide Vertical Cabling Pathway For 2-Post and 4-Post Rack;Angled Patch Panels
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 474

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

* All prices subject to change.

Begin Live Chat