SBTMGB12 - Dcom Telecom GRDG Bar

Eaton

  • $673.00 (Each)
  • $673.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBTMGB12
Manufacturer
Eaton
Manufacturer's Part Number
SBTMGB12
Description
Dcom Telecom GRDG Bar
Telecommunications Main Grounding Bar, 12 In Overall Length, 4.7 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
799038392354 / 00799038392354
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$673.00 (Each)
Resources
Images
 
 
SBTMGB12 - Large Image
 
SBTMGB12 - Large Image
Attachments
 
 
SBTMGB12 - Specification Sheet
Specifications Sheets
 
 
SBTMGB12 - Specification Sheet
Other Links
 
 
SBTMGB12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12 In Length
Descriptions
Product Type
Telecommunications Main Grounding Bar
Long Description
Telecommunications Main Grounding Bar, 12 in Overall Length, 4.7 lb
Short Description
Telecommunications Main Grounding Bar, 12 in
Special Features
Used as a Central Consolidation Point for Telecommunications and other Low Voltage Systems within The Room
extra long description
B-LINE SBTMGB12 TELECOMMUNICATIONS
Features
Eaton offers a variety of grounding accessories that are available as a kit or a single solution.
Description
DCOM TELECOM GRDG BAR
Additional Information
accessory type
Telecommunications Main Grounding Bar
Standards Met
UL MA
package quantity
1 ct
Made in USA
yes
dimensions
3.1300 IN X 12.0000 IN X 6.6300 IN
Manufacturer Information
Brand
COMM/DATA
Manufacturers Part Number
SBTMGB12
GTIN
00799038392354
UPC
799038392354
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground bar
Packaging
Weight
4.7 lb;2.13 kg
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
Data Intensive Industries and Information Technologies - Communications and Telecom
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat