SN100500 - RX Staples 1 1/4"

Briscon

  • $18.54 (Per 500)
  • $0.04 (Each)

  • $18.54 (Per 500)

  • $37.07 (Per 1,000)

  • $185.35 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN100500
Manufacturer
Briscon
Manufacturer's Part Number
SN100500
Description
RX Staples 1 1/4"
Cable Staple, 9/16 X 1-1/4 In Size, Low Carbon Steel, 1-1/4 In Length, 0.007 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
780227719953 / 00780227719953
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.04 (Each)
Carton
$18.54 (Per 500)
Standard Packaging
$185.35 (Per 5,000)
Resources
Images
 
 
SN100500 - Small Image
 
SN100500 - Large Image
 
SN100500 - Large Image
Specifications Sheets
 
 
SN100500 - Specification Sheet
Attachments
 
 
SN100500 - Specification Sheet
Brochures
 
 
SN100500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Dimensions and Weight
Size
9/16 x 1-1/4 in
Length
1-1/4 in
Descriptions
Product Type
Cable Staple
Description
RX STAPLES 1 1/4"
Long Description
Cable Staple, 9/16 x 1-1/4 in Size, Low Carbon Steel, 1-1/4 in Length, 0.007 lb
Short Description
Cable Staple, 9/16 x 1-1/4 in, Low Carbon Steel
extra long description
NON INSULATED, 2 NAIL TYPE; LOW CARBON STEEL MATERIAL; 1 1/4 INCH; 9/16 INCH; (2)/(3) 14 TO 12 AWG ARMORED/METAL CLAD CABLE, (3) 12 TO 10 AWG NON-METALLIC SHEATHED CABLE, (3) 14 AND 12 AWG UNDERGROUND FEEDER CABLE CABLE SIZE; UL APPROVAL; 500 STANDARD PACKAGE; BRISCON[R] BRAND
Special Features
Master Carton: 5000; Finish: Zinc Plated
Additional Information
package quantity
500 PK;5000 CT
Standards Met
Ul Listed
Cable Size
14/2 AWG Through 10/3 AWG Armored Cable, 14/2 AWG Through 10/3 AWG Metal Clad Cable, 12/3 AWG Through 10/3 AWG Non-Metallic Sheathed Cable, 14/3 AWG And 12/3 AWG Underground Feeder Cable
Manufacturer Information
Manufacturers Part Number
SN100500
Brand
BRISCON
GTIN
00780227719953
UPC
780227719953
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
500
Manufacturer Status
Inactive
Packaging
Weight
0.007 lb
Weight per each
0.007
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat