SN40500 - 1/2X1-In NMC Staple

Briscon

  • $0.02 (Each)
  • $0.02 (Each)

  • $11.97 (Per 500)

  • $23.94 (Per 1,000)

  • $239.40 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN40500
Manufacturer
Briscon
Manufacturer's Part Number
SN40500
Description
1/2X1-In NMC Staple
Cable Staple, 1/2 X 1 In Size, Low Carbon Steel, 1 In Length, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
780227719687 / 00780227719687
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$11.97 (Per 500)
Standard Packaging
$239.40 (Per 10,000)
Resources
Images
 
 
SN40500 - Large Image
 
SN40500 - Large Image
Attachments
 
 
SN40500 - Specification Sheet
Brochures
 
 
SN40500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Dimensions and Weight
Size
1/2 x 1 in
Length
1 in
Descriptions
Description
1/2X1-IN NMC STAPLE
Product Type
Cable Staple
Long Description
Cable Staple, 1/2 x 1 in Size, Low Carbon Steel, 1 in Length, 0.004 lb
Short Description
Cable Staple, 1/2 x 1 in, Low Carbon Steel
Special Features
Finish: Zinc Plated; Master Carton: 10000
Additional Information
Standards Met
Ul Listed
package quantity
500 PK;10000 CT
Cable Size
14/2 AWG And 14/3 AWG Armored Cable, 14/2 AWG And 14/3 AWG Metal Clad Cable, 14/2 AWG Through 10/3 AWG Non-Metallic Sheathed Cable, 14/2 AWG And 12/2 AWG Underground Feeder Cable
Manufacturer Information
Brand
BRISCON
Manufacturers Part Number
SN40500
GTIN
00780227719687
UPC
780227719687
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
500
Package
10000
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat