M21125C342 - Heat-Shrink Wire and Cable Labels, 1/8" BK/WH

Brady®

  • $67.10 (Each)
  • $67.10 (Each)
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
M21125C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-125-C-342
Description
Heat-Shrink Wire and Cable Labels, 1/8" BK/WH
Designed For Rigorous Wire Marking Applications, Permasleeve® PS Heat Shrink Polyolefin (B-342) Sleeves Combine Speed, Ease Of Use, and Permanence to Create Long Lasting, High Quality Identification. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863), Sae As230
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
662820899938 / 0662820899938 / 00662820899938
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.10 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
71
Resources
Attachments
 
 
M21125C342 - Specification Sheet
Brochures
 
 
M21125C342 - Brochure
Other Links
 
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
Images
 
 
M21125C342 - Small Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
Tech Bulletins
 
 
M21125C342 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M21125C342.
Jump To:

Cross Referenced

These items are similar to M21125C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X025H1C Panduit 00074983663675

* All prices subject to change.

Begin Live Chat