M21125C342 - Heat-Shrink Wire and Cable Labels, 1/8" BK/WH

Brady®

  • $67.10 (Each)
  • $67.10 (Each)

In-Stock: 30 available at other locations ( find a store with stock)
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
M21125C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-125-C-342
Description
Heat-Shrink Wire and Cable Labels, 1/8" BK/WH
Designed For Rigorous Wire Marking Applications, Permasleeve® PS Heat Shrink Polyolefin (B-342) Sleeves Combine Speed, Ease Of Use, and Permanence to Create Long Lasting, High Quality Identification. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863), Sae As230
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
662820899938 / 0662820899938 / 00662820899938
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.10 (Each)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
30
Resources
Attachments
 
 
M21125C342 - Specification Sheet
Brochures
 
 
M21125C342 - Brochure
Other Links
 
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
 
M21125C342 - Other
Images
 
 
M21125C342 - Small Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
 
M21125C342 - Large Image
Tech Bulletins
 
 
M21125C342 - Tech Bulletin
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
Heat-shrink Polyolefin
Wire Size
0.125 in Dia x 7 ft L
Material, Color, and Finish
Finish
Matte
Legend Color
Black on White
Dimensions and Weight
Diameter
0.125
Height
0.235;5.97
Length
84
Size
0.235 in H x 7 ft L
Descriptions
Description
HEAT-SHRINK WIRE AND CABLE LABELS, 1/8" BK/WH
Extra Long Description
BRADY M21-125-C-342 CART M21 B342 .
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification.
Long Description
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics – Crisp, clear identification resistant to abrasions and fading. Certifications – UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS230
Product Type
Cart M21 B342 .235INX7FT Permasleeve
Short Description
M21 B342 .235"X7' PERMASLEEVE
Special Features
Heat Shrink
Additional Information
Dimensions
0.235 in H x 0.125 in Dia x 7 ft L;5,97 mm (H) x 2,13 m (L)
Maximum Wire Diameter
0.11;2.79
Minimum Wire Diameter
0.046;1.17
Quantity
Cartridge of 7 Feet
Roll Length
7;2.13
Shrink Ratio
3:1
Temperature Range
-67 °F - 275 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-125-C-342
GTIN
00662820899938
UPC
662820899938
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
SLEEVE
Packaging
Weight per each
0.145
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
Standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M21125C342.
Jump To:

Cross Referenced

These items are similar to M21125C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X025H1C Panduit 00074983663675

* All prices subject to change.

Begin Live Chat