M21187C342 - Heat-Shrink Wire/Cable Labels 0.187" X 7' BK/WH

Brady®

  • $71.98 (Each)
  • $71.98 (Each)
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
M21187C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-187-C-342
Description
Heat-Shrink Wire/Cable Labels 0.187" X 7' BK/WH
Designed For Rigorous Wire Marking Applications, Permasleeve® PS Heat Shrink Polyolefin (B-342) Sleeves Combine Speed, Ease Of Use, and Permanence to Create High Quality Labeling. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863), Sae AS23053/5 (Class 1), Sae
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Cbl Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
662820899945 / 0662820899945 / 00662820899945
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.98 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
348
Resources
Images
 
 
M21187C342 - Small Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
Attachments
 
 
M21187C342 - Specification Sheet
Other Links
 
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
Brochures
 
 
M21187C342 - Brochure
Tech Bulletins
 
 
M21187C342 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M21187C342.
Jump To:

Cross Referenced

These items are similar to M21187C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X034H1C Panduit 00074983663699

* All prices subject to change.

Begin Live Chat