M21187C342 - Heat-Shrink Wire/Cable Labels 0.187" X 7' BK/WH

Brady®

  • $71.98 (Each)
  • $71.98 (Each)

In-Stock: 2 available locally (Oklahoma City, OK) ( change location)
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
M21187C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-187-C-342
Description
Heat-Shrink Wire/Cable Labels 0.187" X 7' BK/WH
Designed For Rigorous Wire Marking Applications, Permasleeve® PS Heat Shrink Polyolefin (B-342) Sleeves Combine Speed, Ease Of Use, and Permanence to Create High Quality Labeling. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863), Sae AS23053/5 (Class 1), Sae
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Cbl Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
662820899945 / 0662820899945 / 00662820899945
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.98 (Each)
Stock Availability
Oklahoma City
2 (Check another store)
All Stores
431
Resources
Images
 
 
M21187C342 - Small Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
Attachments
 
 
M21187C342 - Specification Sheet
Other Links
 
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
Brochures
 
 
M21187C342 - Brochure
Tech Bulletins
 
 
M21187C342 - Tech Bulletin
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
Heat-shrink Polyolefin
Wire Size
0.187 in Dia x 7 ft L
Material, Color, and Finish
Finish
Matte
Legend Color
Black on White
Dimensions and Weight
Diameter
0.187
Height
0.335;8.51
Length
84
Size
0.335 in H x 7 ft L
Descriptions
Description
HEAT-SHRINK WIRE/CABLE LABELS 0.187" X 7' BK/WH
Extra Long Description
BRADY M21-187-C-342 CART M21 B342 .
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Long Description
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics – Crisp, clear identification resistant to abrasions and fading. Certifications – UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE
Product Type
Cart M21 B342 .335INX7FT Permasleeve
Short Description
M21 B342 .335"X7' PERMASLEEVE
Special Features
Heat Shrink
Additional Information
Dimensions
0.335 in H x 0.187 in Dia x 7 ft L;8,51 mm (H) x 2,13 m (L)
Maximum Wire Diameter
0.15;3.81
Minimum Wire Diameter
0.062;1.57
Quantity
Cartridge of 7 Feet
Roll Length
7;2.13
Shrink Ratio
3:1
Temperature Range
-67 °F - 275 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-187-C-342
GTIN
00662820899945
UPC
662820899945
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
SLEEVE
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
Standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M21187C342.
Jump To:

Cross Referenced

These items are similar to M21187C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X034H1C Panduit 00074983663699

* All prices subject to change.

Begin Live Chat