M21500595WT - All Weather Vinyl Label Tape, 0.5" BK/WH

Brady®

  • $36.49 (Each)
  • $36.49 (Each)

In-Stock: 5 available locally (Pleasanton, TX) ( change location)
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
M21500595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-500-595-WT
Description
All Weather Vinyl Label Tape, 0.5" BK/WH
With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Ultra-Aggressive Adhesive Label Material (B-595) and M21-500-595-WT Label Cartridge Are Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners An
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
662820966616 / 0662820966616 / 00662820966616
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.49 (Each)
Stock Availability
Pleasanton
5 (Check another store)
San Antonio RDC
29
All Stores
356
Resources
Attachments
 
 
M21500595WT - Specification Sheet
Brochures
 
 
M21500595WT - Brochure
Other Links
 
 
M21500595WT - Other
 
M21500595WT - Other
 
M21500595WT - Other
 
M21500595WT - Other
 
M21500595WT - Other
 
M21500595WT - Other
Images
 
 
M21500595WT - Small Image
 
M21500595WT - Large Image
 
M21500595WT - Large Image
 
M21500595WT - Large Image
 
M21500595WT - Large Image
 
M21500595WT - Large Image
 
M21500595WT - Large Image
 
M21500595WT - Large Image
Tech Bulletins
 
 
M21500595WT - Tech Bulletin
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
Vinyl
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Length
21
Size
0.5 in W x 21 ft L
Thickness
0.004
Width
0.5
Descriptions
Description
ALL WEATHER VINYL LABEL TAPE, 0.5" BK/WH
Extra Long Description
BRADY M21-500-595-WT Label Vinyl 0.
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s ultra-aggressive adhesive label material (B-595) and M21-500-595-WT label cartridge are ideal for a wide range of identification applications.
Long Description
With the ability to last up to 10 years in an outdoor environment, Brady’s ultra-aggressive adhesive label material (B-595) and M21-500-595-WT label cartridge are ideal for a wide range of identification applications. Application Versatility – Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade – Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners an
Product Type
Label Vinyl 0.5IN X 21FT BK/WT
Short Description
Label Vinyl 0.5" x 21' BK/WT
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Additional Information
Dimensions
0.5 in W x 21 ft L
Included
1 Continuous Roll (21 Feet)
Labels Per Package
Cartridge of 21 Feet
Roll Length
21
Temperature Range
-40 °F - 180 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-500-595-WT
GTIN
00662820966616
UPC
662820966616
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Label
Packaging
Weight per each
0.176
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
Standard
ASTM D 2979;ASTM D 523
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 356

Location search:
These alternate items can be purchased instead of M21500595WT.
Jump To:

Similar Items

Similar items are close alternatives to M21500595WT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat