M6250175342WT - Heat-Shrink Labels 0.25" Dia X 1.75" WH

Brady®

  • $130.61 (Each)
  • $130.61 (Each)

Availability: Currently Out Of Stock
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
M6250175342WT
Manufacturer
Brady®
Manufacturer's Part Number
M6-250-175-342-WT
Description
Heat-Shrink Labels 0.25" Dia X 1.75" WH
Permasleeve® Heat-Shrink Labels 0.25 In Dia WT 1.75 In RL/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434595565 / 00888434595565
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.61 (Each)
Resources
Images
 
 
M6250175342WT - Small Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
 
M6250175342WT - Large Image
Tech Bulletins
 
 
M6250175342WT - Tech Bulletin
Other Links
 
 
M6250175342WT - Other
 
M6250175342WT - Other
 
M6250175342WT - Other
 
M6250175342WT - Other
 
M6250175342WT - Other
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
Heat-shrink Polyolefin
Wire Size
0.25 in Dia x 1.75 in W
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Width
1.75 in
Diameter
0.25
Height
0.444 in
Size
0.444 in H x 1.75 in W
Descriptions
Description
HEAT-SHRINK LABELS 0.25" DIA X 1.75" WH
Special Features
Heat Shrink
Long Description
PermaSleeve® Heat-Shrink Labels 0.25 in Dia WT 1.75 in RL/100
Product Type
Heat-Shrink LBLS 0.25DIA WT 1.75" RL/100
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
extra long description
BRADY M6-250-175-342-WT Heat-Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Quantity
Roll of 100 Each
Temperature Range
-67 °F - 275 °F
Manufacturer Information
Manufacturers Part Number
M6-250-175-342-WT
Brand
Brady®
GTIN
00888434595565
UPC
888434595565
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
SLEEVE
Packaging
Weight per each
0.231
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M6250175342WT.
Jump To:

Similar Items

Similar items are close alternatives to M6250175342WT, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 1/4" Dia For BMP61 BMP71 M611 - 1....
  • Our Part #: PSPT250175WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSPT-250-175-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.24) ·
PSPT250175WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.24

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat