PSPT250175WT - Heat Shrink Sleeve, 0.375" Diameter X 1.75" WH

Brady®

  • $136.24 (Each)
  • $136.24 (Each)
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
PSPT250175WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-250-175-WT
Description
Heat Shrink Sleeve, 0.375" Diameter X 1.75" WH
Permasleeve Heat Shrink Wire and Cable Labels 1/4" Dia For BMP61 BMP71 M611 - 1.75" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184669 / 00662820184669
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.24 (Each)
Resources
Images
 
 
PSPT250175WT - Small Image
 
PSPT250175WT - Large Image
 
PSPT250175WT - Large Image
 
PSPT250175WT - Large Image
 
PSPT250175WT - Large Image
 
PSPT250175WT - Large Image
 
PSPT250175WT - Large Image
Attachments
 
 
PSPT250175WT - Specification Sheet
Brochures
 
 
PSPT250175WT - Brochure
Tech Bulletins
 
 
PSPT250175WT - Tech Bulletin
Other Links
 
 
PSPT250175WT - Other
 
PSPT250175WT - Other
 
PSPT250175WT - Other
 
PSPT250175WT - Other
 
PSPT250175WT - Other
 
PSPT250175WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.25 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.25 in Diameter as Supplied
Size
0.444 in H x 1.75 in W
Width
1.75
Descriptions
Product Type
Sleeve, 0.25 In Dia X 1.75 In W
extra long description
BRADY PSPT-250-175-WT SLEEVE, 0.25
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Description
HEAT SHRINK SLEEVE, 0.375" DIAMETER X 1.75" WH
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 1/4" Dia for BMP61 BMP71 M611 - 1.75" White
Special Features
Heat Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-250-175-WT
GTIN
00662820184669
UPC
662820184669
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.231
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PSPT250175WT.
Jump To:

Similar Items

Similar items are close alternatives to PSPT250175WT, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.25 In Dia WT 1.75 In RL/100
  • Our Part #: M6250175342WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M6-250-175-342-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.61) ·
M6250175342WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$130.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat