BK4 - Keyless Plastic Lamp Holder W/5" Leads Med Base

BRG

  • $3.07 (Each)
  • $3.07 (Each)

  • $331.56 (Per 108)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK4
Manufacturer's Part Number
BK4
Description
Keyless Plastic Lamp Holder W/5" Leads Med Base
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made In Usa, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, Uv Resistant Will Not Fade or Discolor Special Features, Ul E309529 Standards Met, Screw Terminal Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
752560810031
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.07 (Each)
Standard Packaging
$331.56 (Per 108)
Resources
Images
 
 
BK4 - Small Image
 
BK4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic;Aluminum (Screwshell);Stainless Steel (Mounting Screw)
Terminal Type
Screw
Material, Color, and Finish
Base Type
Medium
Color
White
Descriptions
Product Type
Keyless Plastic Lamp Holder
Long Description
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made in USA, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, UV Resistant will not Fade or Discolor Special Features, UL E309529 Standards Met, Screw Terminal Type
Features
Keyless lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more.
Short Description
Keyless Plastic Lamp Holder, Screw Mount, Medium Base, 1 CT
Special Features
UV Resistant will not Fade or Discolor
Description
KEYLESS PLASTIC LAMP HOLDER W/5" LEADS MED BASE
Additional Information
Mounting Type
Screw Mount
Standards Met
UL E309529
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
BK4
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
0.246
Carton
1
Package
108
Uses, Certifications, and Standards
Application
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat