1026 - 3/4" SLB Condulet

Bridgeport

  • $12.61 (Each)
  • $12.61 (Each)

  • $63.03 (Per 5)

  • $630.31 (Per 50)

  • $1,260.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1026
Manufacturer
Bridgeport
Manufacturer's Part Number
1026
Description
3/4" SLB Condulet
Service Entrance Fitting, 3/4 In Trade Size, Enamel Paint, 0.75 In Hub Size, 3-9/16 In Length, 1-5/8 In Width, Flush Mount, 0.32 LB/Ea
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747010261 / 0781747010261 / 00781747010261
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.61 (Each)
Carton
$63.03 (Per 5)
Standard Packaging
$630.31 (Per 50)
Resources
Images
 
 
1026 - Small Image
 
1026 - Large Image
 
1026 - Large Image
 
1026 - Video
Attachments
 
 
1026 - Specification Sheet
Other Links
 
 
1026 - Other
 
1026 - Other
Material, Color, and Finish
Finish
Enamel paint
Dimensions and Weight
Length
3-9/16 in
Width
1-5/8 in
Hub Size
0.75
Descriptions
Description
3/4" SLB CONDULET
Product Type
Service Entrance Fitting
Long Description
Service Entrance Fitting, 3/4 in Trade Size, Enamel Paint, 0.75 in Hub Size, 3-9/16 in Length, 1-5/8 in Width, Flush Mount, 0.32 lb/EA
Features
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Short Description
Service Entrance Fitting, 3/4 in, Enamel Paint
Special Features
Raintight
extra long description
BPT 1026 3/4" SERVICE ENTR. LB
Additional Information
media
Yes
for use with
Inspection;Pulling and Maintenance
Mounting Type
Flush Mount
Standards Met
UL mA;Federal Specification W-C-586D;NEMA FB-1;UL E11077;UL-514A
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1026
GTIN
00781747010261
UPC
781747010261
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance LB
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.32 lb/EA
Weight per each
0.32
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Mounting
Mounts flush against structure.
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 1026.
Jump To:

Similar Items

Similar items are close alternatives to 1026, though they may not be 100% alike.

Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/...
  • Our Part #: 1025
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1025
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($53.91) · 50 ($539.06) ·
1025 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.78

Each

QTY:
Each
Add
Service Entrance, LB, Aluminum, Size 2 Inch
  • Our Part #: 1030
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1030
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 4 ($347.67) ·
1030 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$86.92

Each

QTY:
Each
Add
Service Entrance Fitting, 1-1/4 In Trade Size, Enamel Paint, 1.25 In Hub Size, 5...
  • Our Part #: 1028
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1028
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($263.73) ·
1028 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.37

Each

QTY:
Each
Add
Service Entrance Fitting, 1 In Trade Size, Enamel Paint, 1 In Hub Size, 4-1/4 In...
  • Our Part #: 1027
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1027
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($408.04) ·
1027 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.40

Each

QTY:
Each
Add
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wi...
  • Our Part #: SLB75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SLB75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($269.94) · 100 ($2,699.35) ·
SLB75 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.99

Each

QTY:
Each
Add
Service Entrance Fitting, 1-1/2 In Trade Size, Enamel Paint, 1.5 In Hub Size, 6-...
  • Our Part #: 1029
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1029
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($309.35) ·
1029 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.87

Each

QTY:
Each
Add
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 In; Material: Die Cast Aluminu...
  • Our Part #: 11902
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11902
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.41) ·
11902 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1026 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SLAY-75A Appleton Electric n/a
921SLB Arlington 00018997921130
1026 Bridgeport Fittings 00781747010261
SLB2 Eaton Crouse-Hinds 00782274613604
SLB75 LH Dottie 00781002401056
SLB75 Garvin Industries 00785592410153
59507 Halex 00051411595074
SLB-2 Killark 00783936590028
L-901 Madison Electric 00784297371011
11902 Mulberry 00095327119023
SLB75 Neer n/a
SLB-75 Neer 00687855100743
SLB-75 Orbit Industries 00835243002043
731 Producto Electric Corp. 00785244173108
2333 Raco n/a
EASLB-2CG Raco n/a
RSLB075 Raco 00092326212465
8772 Regal n/a
501V Teddico-BWF 00087115750105
ASLB-2 Thomas & Betts 00042269324152
L901 Thomas & Betts n/a
SL602 Thomas & Betts 00785991435825
SL-602 Thomas & Betts Conduit n/a
212 Topaz 00751338116603
Add-on items are materials that you may be interested in purchasing along with 1026.
Jump To:

Frequently Purchased Together

These items are compatible and complement 1026, providing enhanced or expanded functionality.

Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/...
  • Our Part #: 1025
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1025
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($53.91) · 50 ($539.06) ·
1025 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,078.11

Per 100

QTY:
Each
Add
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In W...
  • Our Part #: 921S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 921-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.51) · 500 ($202.55) ·
921S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.51

Per 100

QTY:
Each
Add
Conduit Chased Nipple, 3/4 In Trade Size, Hex Shape, Threaded Connection, 1/2 In...
  • Our Part #: 1103DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1103-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($76.17) · 500 ($761.70) ·
1103DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$152.34

Per 100

QTY:
Each
Add
Emt Conduit, 1/2 In Trade Size, 0.29 LB/FT
  • Our Part #: EMT12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT12
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($51.33) · 7,000 Feet ($3,593.10) ·
EMT12 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.33

Per 100 Feet

QTY:
Feet
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
Rigid Conduit Body Cover, Epoxy Powder Painted, 3/4 In Trade Size, 90 ° Angle, 4...
  • Our Part #: 250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 250
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($134.32) ·
250 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$268.64

Per 100

QTY:
Each
Add

* All prices subject to change.

false