1030 - 2" SLB Condulet

Bridgeport

  • $83.57 (Each)
  • $83.57 (Each)

  • $334.30 (Per 4)

  • $8,357.41 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1030
Manufacturer
Bridgeport
Manufacturer's Part Number
1030
Description
2" SLB Condulet
Service Entrance, LB, Aluminum, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747010308 / 0781747010308 / 00781747010308
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.57 (Each)
Carton
$334.30 (Per 4)
Resources
Images
 
 
1030 - Small Image
 
1030 - Large Image
Attachments
 
 
1030 - Specification Sheet
Brochures
 
 
1030 - Brochure
Other Links
 
 
1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
2
Descriptions
Description
2" SLB CONDULET
Product Type
2" Serv. Entr. LB
Long Description
Service Entrance, LB, Aluminum, Size 2 Inch
Special Features
Raintight
extra long description
BPT 1030 2" SERV. ENTR. LB
Manufacturer Information
Manufacturers Part Number
1030
Brand
Bridgeport
GTIN
00781747010308
UPC
781747010308
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance LB
Trade Size
Trade Size
2
Packaging
Weight per each
1.5
Carton
4
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Mounting
Mounts flush against structure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat