109S - 3-1/2" Steel Locknut

Bridgeport

  • $8.73 (Each)
  • $8.73 (Each)

  • $218.33 (Per 25)

  • $873.33 (Per 100)

In-Stock: 1 available locally (West Ft. Worth, TX) ( change location)
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
109S
Manufacturer
Bridgeport
Manufacturer's Part Number
109-S
Description
3-1/2" Steel Locknut
Locknut, 3-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 4-5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201096 / 0781747201096 / 00781747201096
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.73 (Each)
Carton
$218.33 (Per 25)
Stock Availability
West Ft. Worth
1 (Check another store)
DFW RDC
30
All Stores
3,019
Resources
Images
 
 
109S - Small Image
 
109S - Large Image
 
109S - Video
Attachments
 
 
109S - Specification Sheet
Other Links
 
 
109S - Other
 
109S - Other
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
Steel
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
4-5/8 in
Size
3 1/2
Width
3/16 in
Descriptions
Description
3-1/2" STEEL LOCKNUT
Extra Long Description
BPT 109-S 3-1/2 IN Ul Conduit Lockn
Features
Used to fasten threaded Rigid or IMC Conduit to box or enclosure.
Long Description
Locknut, 3-1/2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 3/16 in Width, 4-5/8 in Diameter
Product Type
Locknut
Short Description
Locknut, 3-1/2 in, Zinc Electro-Plate
Special Features
Heavy duty material and zinc plating thickness
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Cable Entry Type
Through the Fitting or Conduit that the Locknut is Attached to
Color/Finish
Zinc Electro-Plated
For Use With
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure
Made In USA
yes
Media
Yes
Package Quantity
25 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
109-S
GTIN
00781747201096
UPC
781747201096
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
3-1/2 in
Packaging
Weight per each
0.194
Carton
25
Uses, Certifications, and Standards
Application
Used to fasten threaded Rigid or IMC Conduit to box or enclosure.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,019

Location search:
These alternate items can be purchased instead of 109S.
Jump To:

Similar Items

Similar items are close alternatives to 109S, though they may not be 100% alike.

Cross Referenced

These items are similar to 109S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL350 Appleton Electric 00781381158305
1-350A Appleton Electric n/a
1-350S Appleton Electric n/a
BL350A Appleton Electric 00781381704649
L-900-D APPOZGCOMM 00687855105281
409 Arlington 00018997004093
109S Bridgeport Fittings 00781747201096
109-DC Bridgeport Fittings 00781747091093
19 Eaton Crouse-Hinds 00784564100191
19X Eaton Crouse-Hinds 00784564110190
13458 Eaton Crouse-Hinds n/a
13488 Eaton Crouse-Hinds n/a
61935B Halex 00051411619350
LNS-350 Madison Electric 00784297334702
LN350 Madison Electric 00784297334597
LNS-350UL Madison Electric 00784297020339
19 Midwest Electric Products n/a
19X Midwest Electric Products n/a
L900 Neer n/a
1350 O-Z Gedney 00783126580655
1-350S O-Z Gedney n/a
209 Producto Electric Corp. n/a
1014 Raco 00050169010143
809 Regal n/a
714 Sepco n/a
149 Thomas & Betts 00786210001494
LN109 Thomas & Betts 00785991424683
L-94 Thomas & Betts n/a
149AL Thomas & Betts 00786210801254
LN-209 Thomas & Betts 00785991424485
LN-109 Thomas & Betts Conduit n/a
289 Topaz 00751338123809
249 Topaz 00751338121201
289UL Topaz 00751338864009

* All prices subject to change.

Begin Live Chat