1185 - 4" X 3-1/2" Reducing Bushing

Bridgeport

  • $97.33 (Each)
  • $97.33 (Each)

  • $486.67 (Per 5)

  • $9,733.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1185
Manufacturer
Bridgeport
Manufacturer's Part Number
1185
Description
4" X 3-1/2" Reducing Bushing
Bushing, Reducing, Malleable Iron, Size 4 - 3 1/2 Inch
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011855 / 0781747011855 / 00781747011855
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.33 (Each)
Carton
$486.67 (Per 5)
Resources
Images
 
 
1185 - Small Image
 
1185 - Large Image
 
1185 - Video
Attachments
 
 
1185 - Specification Sheet
Other Links
 
 
1185 - Other
 
1185 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
4 - 3-1/2
Descriptions
Description
4" X 3-1/2" REDUCING BUSHING
Product Type
4" - 3-1/2" Reducing Bushing
extra long description
BPT 1185 4" - 3-1/2" REDUCING BUSHI
Long Description
Bushing, Reducing, Malleable Iron, Size 4 - 3 1/2 Inch
Special Features
For Rigid and IMC Conduit
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1185
GTIN
00781747011855
UPC
781747011855
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
4 - 3-1/2
Packaging
Weight per each
1.34
Carton
5
Uses, Certifications, and Standards
standard
CSA
Application
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 1185.
Jump To:

Frequently Purchased Together

These items are compatible and complement 1185, providing enhanced or expanded functionality.

Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch
  • Our Part #: 1182
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1182
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($437.32) ·
1182 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8,746.40

Per 100

QTY:
Each
Add
Rigid Conduit Body Cover, Epoxy Powder Painted, 3-1/2 to 4 In Trade Size, 1.22 L...
  • Our Part #: 950D
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 950D
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($132.73) ·
950D - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,654.61

Per 100

QTY:
Each
Add
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 In Trade Si...
  • Our Part #: LB105
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB105
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($219.23) ·
LB105 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21,923.26

Per 100

QTY:
Each
Add
Reducing Bushing, 3 to 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1179
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1179
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($246.98) ·
1179 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,939.67

Per 100

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Series 5 Gasket, Neoprene, 3-1/2" or 4"
  • Our Part #: GASK095N
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GASK095N
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.37) ·
GASK095N - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,063.69

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds