1696 - 2" Steel Knockout Plug

Bridgeport

  • $4.23 (Each)
  • $4.23 (Each)

  • $84.57 (Per 20)

  • $422.86 (Per 100)

  • $845.72 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1696
Manufacturer
Bridgeport
Manufacturer's Part Number
1696
Description
2" Steel Knockout Plug
Plug, 2 In Trade Size, Round, Zinc Electro-Plated, 2-11/16 In Diameter, 0.0625 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016966 / 0781747016966 / 00781747016966
Weight per unit
0.0625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Carton
$84.57 (Per 20)
Standard Packaging
$845.72 (Per 200)
Resources
Images
 
 
1696 - Small Image
 
1696 - Large Image
 
1696 - Large Image
 
1696 - Video
Attachments
 
 
1696 - Specification Sheet
Other Links
 
 
1696 - Other
 
1696 - Other
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
2-11/16 in
Size
2
Descriptions
Description
2" STEEL KNOCKOUT PLUG
Product Type
Plug
Long Description
Plug, 2 in Trade Size, Round, Zinc Electro-Plated, 2-11/16 in Diameter, 0.0625 lb
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Short Description
Plug, 2 in, Zinc Electro-Plate
extra long description
BPT 1696 2" STEEL KNOCKOUT PLUG
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
package quantity
2000 PK;20 CT
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Box;Enclosure
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1696
GTIN
00781747016966
UPC
781747016966
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
2 in
Packaging
Weight
0.0625 lb
Weight per each
0.0625
Carton
20
Package
200
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 1696.
Jump To:

Frequently Purchased Together

These items are compatible and complement 1696, providing enhanced or expanded functionality.

Plug, 1-1/2 In Trade Size, Round, Zinc Electro-Plated, 2 In Diameter, 0.0435 LB
  • Our Part #: 1695
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1695
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($172.49) · 200 ($689.96) ·
1695 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$344.98

Per 100

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN20BKPCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN20BKPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.80) ·
THHN20BKPCS - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3,802.17

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN4BK1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20499004
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,393.36) ·
THHN4BK1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,393.36

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

false