2125 - 1-1/4" Emt Conduit Hanger

Bridgeport

  • $2.24 (Each)
  • $2.24 (Each)

  • $112.00 (Per 50)

  • $224.00 (Per 100)

In-Stock: 6 available locally (Jasper, TX) ( change location)
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
2125
Manufacturer
Bridgeport
Manufacturer's Part Number
2125
Description
1-1/4" Emt Conduit Hanger
Conduit Hanger, 2-1/2 In Trade Size, Zinc Electro-Plated, Emt: 1-1/4 In Cable Size, 7/8 In Width, 2-7/8 In Height, 0.1030 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747021250 / 0781747021250 / 00781747021250
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.24 (Each)
Carton
$112.00 (Per 50)
Stock Availability
Jasper
6 (Check another store)
Nacogdoches
40
All Stores
11,622
Resources
Images
 
 
2125 - Small Image
 
2125 - Large Image
 
2125 - Video
Attachments
 
 
2125 - Specification Sheet
Other Links
 
 
2125 - Other
 
2125 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
2-7/8 in
Size
2 1/2
Width
7/8 in
Descriptions
Description
1-1/4" EMT CONDUIT HANGER
Extra Long Description
BPT 2125 #2 1/2 Hanger W/Bolt, Box
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating.
Long Description
Conduit Hanger, 2-1/2 in Trade Size, Zinc Electro-Plated, EMT: 1-1/4 in Cable Size, 7/8 in Width, 2-7/8 in Height, 0.1030 lb
Product Type
Conduit Hanger
Short Description
Conduit Hanger, 2-1/2 in, Zinc Electro-Plate
Special Features
With Bolt
Additional Information
Cable Size
EMT: 1-1/4 in
Color/Finish
Zinc Electro-Plated
For Use With
EMT and Rigid Conduit to Threaded Rod
Made In USA
yes
Media
Yes
Package Quantity
50 PK
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2125
GTIN
00781747021250
UPC
781747021250
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.1030 lb
Weight per each
0.103
Carton
50
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,622

Location search:
These alternate items can be purchased instead of 2125.
Jump To:

Similar Items

Similar items are close alternatives to 2125, though they may not be 100% alike.

Cross Referenced

These items are similar to 2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB25US American Fittings 00662364520077
2225 Arlington 00018997222503
2125 Bridgeport Fittings 00781747021250
TBA Eaton Crouse-Hinds n/a
2 1/2-B Eaton Crouse-Hinds 00784564200259
67825 Halex 00051411678258
212WBA Madison Electric 00784297150630
CH-250-B Neer n/a
PH-125B Orbit Industries 00835243010055
H212WBS/CH250B O-Z Gedney n/a
H125AWB Producto Electric Corp. 00785244212562
2041 Raco 00050169020418
2041TH Raco 00050169911938
6H2-1/2-B Thomas & Betts 00785991504842
6H212TB Thomas & Betts 00785991015355
6H2-1/2-B Thomas & Betts Conduit n/a
604A Topaz 00751338158702
614 Topaz 00751338159709

* All prices subject to change.

Begin Live Chat