231DC2 - 3/4" Diecast Emt Set/Screw Connector

Bridgeport

  • $0.80 (Each)
  • $0.80 (Each)

  • $19.90 (Per 25)

  • $79.61 (Per 100)

  • $199.02 (Per 250)

In-Stock: 45 available locally (Cedar Park, TX) ( change location)
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
231DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
231-DC2
Description
3/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152312 / 0781747152312 / 00781747152312
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$19.90 (Per 25)
Standard Packaging
$199.02 (Per 250)
Stock Availability
Cedar Park
45 (Check another store)
Austin RDC
364
All Stores
42,474
Resources
Images
 
 
231DC2 - Small Image
 
231DC2 - Large Image
 
231DC2 - Large Image
 
231DC2 - Video
Attachments
 
 
231DC2 - Specification Sheet
Other Links
 
 
231DC2 - Other
 
231DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Diameter
1.19 in
Length
1.44 in
Size
3/4
Descriptions
Description
3/4" DIECAST EMT SET/SCREW CONNECTOR
Extra Long Description
BPT 231-DC2 3/4 SET SCREW CONN. ZIN
Features
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT SS Diecast Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 3/4 in Connection Size, Non-Insulated, 1.44 in Length, 1.19 in Diameter, 0.111 lb/EA
Product Type
EMT SS Diecast Connector
Short Description
EMT SS Diecast Connector, 3/4 in, Zinc Die Cast
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Size
3/4 in
Connector Type
SET SCREW
For Use With
Secure Emt to Box or Enclosure
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Media
Yes
Package Quantity
25 CT;250 PK
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
231-DC2
GTIN
00781747152312
UPC
781747152312
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.111 lb/EA
Weight per each
0.111
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Secure EMT to Box or Enclosure
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42,474

Location search:
These alternate items can be purchased instead of 231DC2.
Jump To:

Similar Items

Similar items are close alternatives to 231DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 231DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-502 APPOZGCOMM 00687855105021
801 Arlington 00018997008015
231-DC2 Bridgeport Fittings 00781747152312
451DC Eaton Crouse-Hinds 00784564003775
12107B Halex 00051411121075
L-123 Madison Electric 00784297311239
TC-502 Neer n/a
TC502 Neer n/a
TC502 O-Z Gedney n/a
TC-502 O-Z Gedney n/a
301 Producto Electric Corp. n/a
2603 Raco 00050169026038
SCZ075 Raco n/a
702 Regal n/a
L123 Thomas & Betts n/a
TC222 Thomas & Betts n/a
TC-222-SC Thomas & Betts 00785991437621
TC-222-SC Thomas & Betts Conduit n/a
632 Topaz 00751338163003

* All prices subject to change.

Begin Live Chat