232I - 1" Ins Set/Screw Emt Connector

Bridgeport

  • $1.19 (Each)
  • $1.19 (Each)

  • $29.63 (Per 25)

  • $118.52 (Per 100)

  • $296.30 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
232I
Manufacturer
Bridgeport
Manufacturer's Part Number
232-I
Description
1" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-5/8 In Length, 1-3/8 In Diameter
Slang Terms

Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102324 / 0781747102324 / 00781747102324
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$29.63 (Per 25)
Standard Packaging
$296.30 (Per 250)
Resources
Images
 
 
232I - Small Image
 
232I - Large Image
 
232I - Large Image
 
232I - Video
Attachments
 
 
232I - Specification Sheet
Other Links
 
 
232I - Other
 
232I - Other
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-5/8 in
Diameter
1-3/8 in
Size
1
Descriptions
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Short Description
Set Screw EMT Connector, 1 in, Insulated
Product Type
Set Screw EMT Connector
Long Description
Set Screw EMT Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-5/8 in Length, 1-3/8 in Diameter
Special Features
Plastic Insulator Rated 105 Degree C
Description
1" INS SET/SCREW EMT CONNECTOR
extra long description
BPT 232-I 1" SS CONN INS.
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped
Standards Met
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
232-I
GTIN
00781747102324
UPC
781747102324
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.19
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 232I.
Jump To:

Frequently Purchased Together

These items are compatible and complement 232I, providing enhanced or expanded functionality.

Emt Conduit, 1 In Trade Size, 0.65 LB/FT
  • Our Part #: EMT1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT1
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($161.94) · 3,000 Feet ($4,858.20) ·
EMT1 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$161.94

Per 100 Feet

QTY:
Feet
Add
Emt Set Screw Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-1/2 In Length, 1...
  • Our Part #: 242
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 242
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($16.85) · 200 ($168.52) ·
242 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.26

Per 100

QTY:
Each
Add
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 231I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 231-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($17.04) · 250 ($170.45) ·
231I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.18

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Lengt...
  • Our Part #: 241
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 241
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.45) · 250 ($134.48) ·
241 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.79

Per 100

QTY:
Each
Add
One Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 1.56 In Length, 0.75 In Wid...
  • Our Part #: 922S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 922-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($32.65) · 500 ($326.50) ·
922S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.30

Per 100

QTY:
Each
Add
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1....
  • Our Part #: B2210PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2210PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($259.56) ·
B2210PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$259.56

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?