240DC - 1/2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $0.62 (Each)
  • $0.62 (Each)

  • $31.19 (Per 50)

  • $62.38 (Per 100)

  • $311.90 (Per 500)

In-Stock: 50 available locally (Pampa, TX) ( change location)
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
240DC
Manufacturer
Bridgeport
Manufacturer's Part Number
240-DC
Description
1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.5 In Length, 0.94 In Diameter, 0.064 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092403 / 0781747092403 / 00781747092403
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$31.19 (Per 50)
Standard Packaging
$311.90 (Per 500)
Stock Availability
Pampa
50 (Check another store)
Amarillo
403
All Stores
44,308
Resources
Images
 
 
240DC - Small Image
 
240DC - Large Image
 
240DC - Large Image
 
240DC - Video
Attachments
 
 
240DC - Specification Sheet
Other Links
 
 
240DC - Other
 
240DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
0.94 in
Length
1.5 in
Descriptions
Description
1/2" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 240-DC 1/2 SET SCREW CPLG. ZINC
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1.5 in Length, 0.94 in Diameter, 0.064 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
50 CT;500 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
240-DC
GTIN
00781747092403
UPC
781747092403
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.064 lb/EA
Weight per each
0.064
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44,308

Location search:
These alternate items can be purchased instead of 240DC.
Jump To:

Similar Items

Similar items are close alternatives to 240DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 240DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
810 Arlington 00018997008107
240-DC Bridgeport Fittings 00781747092403
460DC Eaton Crouse-Hinds 00784564003966
21220 Halex n/a
12205B Halex 00051411122058
L-122 Madison Electric 00784297311222
TC-511 Neer n/a
TC511 Neer n/a
TC511 O-Z Gedney n/a
310 Producto Electric Corp. 00705591210844
2622 Raco 00050169026229
SKZ050 Raco n/a
711 Regal n/a
L122 Thomas & Betts n/a
TK-221-SC Thomas & Betts 00785991441901
TK221 Thomas & Betts n/a
TK-221 Thomas & Betts n/a
641 Topaz 00751338164901

* All prices subject to change.

Begin Live Chat