242 - 1" Steel Set/Screw Emt Coupling

Bridgeport

  • $0.84 (Each)
  • $0.84 (Each)

  • $16.85 (Per 20)

  • $84.26 (Per 100)

  • $168.52 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
242
Manufacturer
Bridgeport
Manufacturer's Part Number
242
Description
1" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-1/2 In Length, 1-5/16 In Diameter
Slang Terms

Categories
Emt Couplings - Steel Set Screw Emt Couplings
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002426 / 0781747002426 / 00781747002426
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$16.85 (Per 20)
Standard Packaging
$168.52 (Per 200)
Resources
Images
 
 
242 - Small Image
 
242 - Large Image
 
242 - Video
Attachments
 
 
242 - Specification Sheet
Other Links
 
 
242 - Other
 
242 - Other
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
2-1/2 in
Diameter
1-5/16 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-1/2 in Length, 1-5/16 in Diameter
Features
Used to join two lengths of EMT. Concrete tight when taped.
Short Description
EMT Set Screw Coupling, 1 in, Zinc Electro-Plated
Special Features
Concrete-Tight
extra long description
BPT 242 1 SET SCREW CPLG. STEEL
Description
1" STEEL SET/SCREW EMT COUPLING
Additional Information
for use with
EMT Conduit
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
242
Brand
Bridgeport Fittings
GTIN
00781747002426
UPC
781747002426
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.0012
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. Concrete tight when taped.
You must have an account to view stock levels

* All prices subject to change.

false