243DC - 1-1/4" Diecast Emt Set/Screw Coupling

Bridgeport

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.20 (Per 10)

  • $302.01 (Per 100)

In-Stock: 94 available locally (Tomball, TX) ( change location)
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
243DC
Manufacturer
Bridgeport
Manufacturer's Part Number
243-DC
Description
1-1/4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.5 In Length, 1.88 In Diameter, 0.275 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092434 / 0781747092434 / 00781747092434
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.20 (Per 10)
Standard Packaging
$302.01 (Per 100)
Stock Availability
Tomball
94 (Check another store)
Houston RDC
45
All Stores
5,559
Resources
Images
 
 
243DC - Small Image
 
243DC - Large Image
 
243DC - Video
Attachments
 
 
243DC - Specification Sheet
Other Links
 
 
243DC - Other
 
243DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1.88 in
Length
2.5 in
Descriptions
Description
1-1/4" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 243-DC 1-1/4 SET SCREW CPLG. ZI
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.5 in Length, 1.88 in Diameter, 0.275 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
10 CT;100 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
243-DC
GTIN
00781747092434
UPC
781747092434
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25 in
Packaging
Weight
0.275 lb/EA
Weight per each
0.275
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,559

Location search:
These alternate items can be purchased instead of 243DC.
Jump To:

Similar Items

Similar items are close alternatives to 243DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 243DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-514 APPOZGCOMM 00687855105144
813 Arlington 00018997008138
243-DC Bridgeport Fittings 00781747092434
463DC Eaton Crouse-Hinds 00784564003997
12212B Halex 00051411122126
L-128 Madison Electric 00784297311284
TC-514 Neer n/a
TC514 Neer n/a
TC514 O-Z Gedney n/a
TC-514 O-Z Gedney n/a
313 Producto Electric Corp. n/a
2625 Raco 00050169026250
SKZ125 Raco n/a
714 Regal n/a
L128 Thomas & Betts n/a
TK224 Thomas & Betts n/a
TK-224-SC Thomas & Betts n/a
TK-224 Thomas & Betts n/a
TK224SC Thomas & Betts n/a
TK-224-SC Thomas & Betts Conduit n/a
644 Topaz 00751338165205

* All prices subject to change.

Begin Live Chat