247DC - 3" Diecast Emt Set/Screw Coupling

Bridgeport

  • $11.13 (Each)
  • $11.13 (Each)

  • $133.60 (Per 12)

  • $1,113.36 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
247DC
Manufacturer
Bridgeport
Manufacturer's Part Number
247-DC
Description
3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
Slang Terms

Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092472 / 0781747092472 / 00781747092472
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.13 (Each)
Carton
$133.60 (Per 12)
Resources
Images
 
 
247DC - Small Image
 
247DC - Large Image
 
247DC - Video
Attachments
 
 
247DC - Specification Sheet
Other Links
 
 
247DC - Other
 
247DC - Other
Features
Material
Zinc Die Cast
Dimensions and Weight
Length
4.5 in
Diameter
3.89 in
Descriptions
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA
Short Description
EMT Set Screw Coupling, 3 in, Zinc Die-Cast
Special Features
Concrete-Tight
Description
3" DIECAST EMT SET/SCREW COUPLING
extra long description
BPT 247-DC 3" SET SCREW CPLG. ZINC
Additional Information
Made in USA
yes
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
1 CT;12 PK
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
247-DC
GTIN
00781747092472
UPC
781747092472
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight
1.0499 lb/EA
Weight per each
1.0499
Carton
12
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 247DC.
Jump To:

Frequently Purchased Together

These items are compatible and complement 247DC, providing enhanced or expanded functionality.

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any ...
  • Our Part #: EMT3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT3
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($75.86) · 510 Feet ($3,868.86) ·
EMT3 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$758.60

Per 100 Feet

QTY:
Feet
Add
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connecti...
  • Our Part #: 237DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 237-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 12 ($161.72) ·
237DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,347.70

Per 100

QTY:
Each
Add
Emt Standard Radius Elbow, 3 In Trade Size, Galvanized, 90 ° Connection Orientat...
  • Our Part #: EMT390
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.77) ·
EMT390 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6,677.20

Per 100

QTY:
Each
Add
Plastic Bushing, 3 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 328
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 328
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($41.17) ·
328 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$164.67

Per 100

QTY:
Each
Add
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 3 In Size, 1650...
  • Our Part #: 7023EG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($172.90) ·
7023EG - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$691.58

Per 100

QTY:
Each
Add
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.843...
  • Our Part #: B2015PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2015PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($213.80) ·
B2015PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$427.60

Per 100

QTY:
Each
Add
3X45 Emt Elbow
  • Our Part #: EMT345
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.05) ·
EMT345 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7,205.30

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds