250DC2 - 1/2" Diecast Emt Concrete Tight Connector

Bridgeport

  • $0.76 (Each)
  • $0.76 (Each)

  • $38.24 (Per 50)

  • $76.48 (Per 100)

  • $382.40 (Per 500)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
250DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
250-DC2
Description
1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
Slang Terms

Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152503 / 0781747152503 / 00781747152503
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$38.24 (Per 50)
Standard Packaging
$382.40 (Per 500)
Resources
Images
 
 
250DC2 - Small Image
 
250DC2 - Large Image
 
250DC2 - Large Image
 
250DC2 - Video
Specifications Sheets
 
 
250DC2 - Specification Sheet
Attachments
 
 
250DC2 - Specification Sheet
Other Links
 
 
250DC2 - Other
 
250DC2 - Other
Features
Material
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.25 in
Size
1/2
Descriptions
Product Type
EMT Concrete Tight DC Connector
Long Description
EMT Concrete Tight DC Connector, 1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 in Connection Size, Compression Connection, Non-Insulated, 1.25 in Length, 0.0880 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight DC Connector, 1/2 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
extra long description
BPT 250-DC2 1/2" COMP. CONN. ZINC
Description
1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
connection size
1/2 in
Connection Type
Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
50 CT;500 PK
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
250-DC2
GTIN
00781747152503
UPC
781747152503
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0880 lb/EA
Weight per each
0.088
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT.
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds