251RT2XL - 3/4 RT Zinc Com Conn

Bridgeport

  • $8.55 (Each)
  • $8.55 (Each)

  • $213.72 (Per 25)

  • $854.90 (Per 100)

  • $2,137.25 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251RT2XL
Manufacturer
Bridgeport
Manufacturer's Part Number
251-RT2XL
Description
3/4 RT Zinc Com Conn
3/4" Raintight Compression Connector With Extra Long Threads
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Die Cast Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747925107 / 0781747925107 / 00781747925107
Weight per unit
0.211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.55 (Each)
Carton
$213.72 (Per 25)
Standard Packaging
$2,137.25 (Per 250)
Resources
Images
 
 
251RT2XL - Small Image
 
251RT2XL - Large Image
 
251RT2XL - Video
Attachments
 
 
251RT2XL - Specification Sheet
Other Links
 
 
251RT2XL - Other
 
251RT2XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4 RT ZINC COM CONN
extra long description
BPT 251-RT2XL 3/4" RAIN TIGHT EXTD
Product Type
3/4" Rain Tight Extd Thread
Features
Problem Solver: Extra Long Threads, Ideal for Combiner Boxes and Inverters.
Long Description
3/4" Raintight Compression Connector with Extra Long Threads
Special Features
Extra Long (1") Threads, perfect for use with Solar combiner boxes that have increased wall thicknesses.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
251-RT2XL
Brand
Bridgeport
GTIN
00781747925107
UPC
781747925107
Taxonomies, Classifications, and Categories
Type
Rain Tight Compression Connector
Packaging
Weight per each
0.211
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat