251SRT - 3/4" Steel Emt Raintight Compression Connector

Bridgeport

  • $2.18 (Each)
  • $2.18 (Each)

  • $54.61 (Per 25)

  • $218.44 (Per 100)

  • $546.10 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
251SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
251SRT
Description
3/4" Steel Emt Raintight Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.0007 LB/Ea
Slang Terms

Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202512 / 0781747202512 / 00781747202512
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$54.61 (Per 25)
Standard Packaging
$546.10 (Per 250)
Resources
Images
 
 
251SRT - Small Image
 
251SRT - Large Image
 
251SRT - Large Image
 
251SRT - Video
Attachments
 
 
251SRT - Specification Sheet
Other Links
 
 
251SRT - Other
 
251SRT - Other
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-27/32 in
Diameter
1-5/16 in
Size
3/4
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.0007 lb/EA
Special Features
Concrete-Tight;Raintight
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Description
3/4" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
extra long description
BPT 251-SRT 3/4" STEEL RAINTIGHT CO
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
251SRT
GTIN
00781747202512
UPC
781747202512
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0007 lb/EA
Weight per each
0.0007
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight.
You must have an account to view stock levels

* All prices subject to change.

false