252RT2 - 1" Raintight Diecast Emt Compression Conn

Bridgeport

  • $4.12 (Each)
  • $4.12 (Each)

  • $61.80 (Per 15)

  • $411.99 (Per 100)

  • $617.98 (Per 150)

In-Stock: 30 available locally (El Dorado, AR) ( change location)
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
252RT2
Manufacturer
Bridgeport
Manufacturer's Part Number
252-RT2
Description
1" Raintight Diecast Emt Compression Conn
Raintight Connector, 1 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.5045 In Length, 1.478 In Diameter, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747182524 / 0781747182524 / 00781747182524
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$61.80 (Per 15)
Standard Packaging
$617.98 (Per 150)
Stock Availability
El Dorado
30 (Check another store)
West Monroe
156
All Stores
5,337
Resources
Images
 
 
252RT2 - Small Image
 
252RT2 - Small Image
 
252RT2 - Large Image
 
252RT2 - Large Image
Attachments
 
 
252RT2 - Specification Sheet
Other Links
 
 
252RT2 - Other
 
252RT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Diameter
1.478 in
Length
1.5045 in
Size
1
Descriptions
Description
1" RAINTIGHT DIECAST EMT COMPRESSION CONN
Extra Long Description
BPT 252-RT2 1 IN Rain Tight Compres
Features
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Long Description
Raintight Connector, 1 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.5045 in Length, 1.478 in Diameter, 0.23 lb/EA
Product Type
Raintight Connector
Short Description
Raintight Connector, 1 in, Zinc Die-Cast, Compression EMT
Special Features
Raintight
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
EMT Compression
Connector Type
Compression
For Use With
Connecting EMT to Box or Enclosure
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
15 PK;1 CT
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
252-RT2
GTIN
00781747182524
UPC
781747182524
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,337

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
30 View Store
West Monroe
156 View Store
These alternate items can be purchased instead of 252RT2.
Jump To:

Similar Items

Similar items are close alternatives to 252RT2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat