252RT2XL - 1" Raintightextended Thread

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

  • $0.00 (Per 100)

  • $0.00 (Per 150)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252RT2XL
Manufacturer
Bridgeport
Manufacturer's Part Number
252-RT2XL
Description
1" Raintightextended Thread
1" Raintight Compression Connector With Extra Long Threads
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Die Cast Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747925206 / 0781747925206 / 00781747925206
Weight per unit
28.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
252RT2XL - Small Image
 
252RT2XL - Large Image
 
252RT2XL - Video
Attachments
 
 
252RT2XL - Specification Sheet
Other Links
 
 
252RT2XL - Other
 
252RT2XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Description
1" RAINTIGHTEXTENDED THREAD
Product Type
1" Rain Tight Extd Thread
Features
Problem Solver: Extra Long Threads, Ideal for Combiner Boxes and Inverters.
extra long description
BPT 252-RT2XL 1" RAIN TIGHT EXTD TH
Long Description
1" Raintight Compression Connector with Extra Long Threads
Special Features
Extra Long (1") Threads, perfect for use with Solar combiner boxes that have increased wall thicknesses.
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
252-RT2XL
GTIN
00781747925206
UPC
781747925206
Taxonomies, Classifications, and Categories
Type
Rain Tight Compression Connector
Packaging
Weight per each
28.39
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat