259RTI2 - 4" Raintight Compression Connector

Bridgeport

  • $69.84 (Each)
  • $69.84 (Each)

  • $419.02 (Per 6)

  • $6,983.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259RTI2
Manufacturer
Bridgeport
Manufacturer's Part Number
259-RTI2
Description
4" Raintight Compression Connector
4" Raintight Insulated Connector, NPT Thread
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747192592 / 0781747192592 / 00781747192592
Weight per unit
2.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.84 (Each)
Carton
$69.84 (Each)
Standard Packaging
$419.02 (Per 6)
Resources
Images
 
 
259RTI2 - Small Image
 
259RTI2 - Large Image
 
259RTI2 - Video
Attachments
 
 
259RTI2 - Specification Sheet
Other Links
 
 
259RTI2 - Other
 
259RTI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Dimensions and Weight
Size
4
Descriptions
Product Type
4" Raintight Ins Connector
Description
4" RAINTIGHT COMPRESSION CONNECTOR
Long Description
4" Raintight Insulated Connector, NPT THREAD
Special Features
The Dual Internal sealing rings create a raintight seal.
extra long description
BPT 259-RTI2 4" RAINTIGHT INS CONNE
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
259-RTI2
GTIN
00781747192592
UPC
781747192592
Taxonomies, Classifications, and Categories
Type
Raintight Compression
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
4
Packaging
Weight per each
2.64
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. With Bridgeport’s newly redesigned Raintight Compression Connectors, 256-RTI2 thru 259-RTI2, contractors can install just one wet location fitting for either thread less Rigid / IMC or EMT. These 4” dual Listed Zinc Alloy fittings come standard with a 105° C temperature rated insulated throat and the words “Rigid / EMT and RAINTIGHT” clearly cast into the body. Thi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat