265DC - 2" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $8.42 (Each)
  • $8.42 (Each)

  • $84.20 (Per 10)

  • $842.00 (Per 100)

In-Stock: 10 available locally (Dallas, TX) ( change location)
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
265DC
Manufacturer
Bridgeport
Manufacturer's Part Number
265-DC
Description
2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092656 / 0781747092656 / 00781747092656
Weight per unit
0.8366 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$84.20 (Per 10)
Stock Availability
Dallas
10 (Check another store)
DFW RDC
5
All Stores
3,037
Resources
Images
 
 
265DC - Small Image
 
265DC - Large Image
 
265DC - Video
Attachments
 
 
265DC - Specification Sheet
Other Links
 
 
265DC - Other
 
265DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2.94 in
Length
2.75 in
Descriptions
Description
2" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 265-DC 2 IN Comp. Cplg., Box of
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2.75 in Length, 2.94 in Diameter, 0.8366 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.8366 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
265-DC
GTIN
00781747092656
UPC
781747092656
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight
0.8366 lb/EA
Weight per each
0.8366
Carton
10
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,037

Location search:
These alternate items can be purchased instead of 265DC.
Jump To:

Similar Items

Similar items are close alternatives to 265DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 265DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-616 APPOZGCOMM 00687855106165
835 Arlington 00018997008350
265-DC Bridgeport Fittings 00781747092656
665DC Eaton Crouse-Hinds 00784564004314
02220B Halex 00051411022204
L-32 Madison Electric 00784297310324
TC-616 Neer n/a
TC616 Neer n/a
TC616 O-Z Gedney n/a
TC-616 O-Z Gedney n/a
325 Producto Electric Corp. n/a
2828 Raco 00050169028285
616 Regal n/a
L32 Thomas & Betts n/a
TK216 Thomas & Betts n/a
TK-216-SC Thomas & Betts 00785991441703
TK-216-SC Thomas & Betts Conduit n/a
666 Topaz 00751338169609

* All prices subject to change.

Begin Live Chat