267DC - 3" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $30.00 (Each)
  • $30.00 (Each)

  • $360.00 (Per 12)

  • $3,000.00 (Per 100)

In-Stock: 2 available locally (Athens, TX) ( change location)
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
267DC
Manufacturer
Bridgeport
Manufacturer's Part Number
267-DC
Description
3" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092670 / 0781747092670 / 00781747092670
Weight per unit
2.2079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.00 (Each)
Carton
$360.00 (Per 12)
Stock Availability
Athens
2 (Check another store)
Tyler
10
All Stores
898
Resources
Images
 
 
267DC - Small Image
 
267DC - Large Image
 
267DC - Video
Attachments
 
 
267DC - Specification Sheet
Other Links
 
 
267DC - Other
 
267DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
4.25 in
Length
4.00 in
Descriptions
Description
3" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 267-DC 3 IN Comp. Cplg., Box of
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.00 in Length, 4.25 in Diameter, 2.2079 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 3 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 2.2079 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit
Made In USA
yes
Media
Yes
Package Quantity
12 PK;1 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
267-DC
GTIN
00781747092670
UPC
781747092670
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight
2.2079 lb/EA
Weight per each
2.2079
Carton
12
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 898

Location search:
These alternate items can be purchased instead of 267DC.
Jump To:

Similar Items

Similar items are close alternatives to 267DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 267DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-618 APPOZGCOMM 00687855106189
837 Arlington 00018997008374
267-DC Bridgeport Fittings 00781747092670
667DC Eaton Crouse-Hinds 00784564004338
02230B Halex 00051411022303
L-36 Madison Electric 00784297310362
TC-618 Neer n/a
TC618 Neer n/a
TC618 O-Z Gedney n/a
TC-618 O-Z Gedney n/a
327 Producto Electric Corp. 00705591210905
2872 Raco 00050169028728
618 Regal n/a
TK-218-SC Thomas & Betts 00785991441772
L228 Thomas & Betts n/a
TK218 Thomas & Betts n/a
TK-218-SC Thomas & Betts Conduit n/a
668 Topaz 00751338169807

* All prices subject to change.

Begin Live Chat