286DC - 2" Emt to 2" Flex Diecast Emt CPLG

Bridgeport

  • $37.57 (Each)
  • $37.57 (Each)

  • $75.14 (Per 2)

  • $751.44 (Per 20)

  • $3,757.20 (Per 100)

In-Stock: 14 available locally (Denver, CO) ( change location)
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
286DC
Manufacturer
Bridgeport
Manufacturer's Part Number
286-DC
Description
2" Emt to 2" Flex Diecast Emt CPLG
2" Emt to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092861 / 0781747092861 / 00781747092861
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.57 (Each)
Carton
$75.14 (Per 2)
Standard Packaging
$751.44 (Per 20)
Stock Availability
Denver
14 (Check another store)
All Stores
488
Resources
Attachments
 
 
286DC - Specification Sheet
Other Links
 
 
286DC - Other
 
286DC - Other
Images
 
 
286DC - Small Image
 
286DC - Large Image
 
286DC - Video
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
2" EMT TO 2" FLEX DIECAST EMT CPLG
Extra Long Description
BPT 286-DC 2 IN Emt/Flex Coupling,
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Long Description
2" EMT to FMC Transition Coupling
Product Type
2 In Emt/Flex Coupling, Box Of 2
Special Features
Ball Burnished, mirror smooth finish
Additional Information
Connector Type
TRANSITION
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
286-DC
GTIN
00781747092861
UPC
781747092861
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.49
Carton
2
Package
20
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 286DC.
Jump To:

Similar Items

Similar items are close alternatives to 286DC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat