384DC - 1-1/4" Diecast Insulated Grounding Bushing

Bridgeport

  • $12.14 (Each)
  • $12.14 (Each)

  • $242.90 (Per 20)

  • $1,214.49 (Per 100)

  • $2,428.98 (Per 200)

In-Stock: 4 available locally (Pearsall, TX) ( change location)
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
384DC
Manufacturer
Bridgeport
Manufacturer's Part Number
384-DC
Description
1-1/4" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 1-1/4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 1/2 In Width, 1-7/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747093844 / 0781747093844 / 00781747093844
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Carton
$242.90 (Per 20)
Standard Packaging
$2,428.98 (Per 200)
Stock Availability
Pearsall
4 (Check another store)
San Antonio RDC
137
All Stores
8,946
Resources
Images
 
 
384DC - Small Image
 
384DC - Large Image
 
384DC - Large Image
 
384DC - Video
Attachments
 
 
384DC - Specification Sheet
Other Links
 
 
384DC - Other
 
384DC - Other
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
Zinc Die Cast
Shape
Round
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Ball burnish
Dimensions and Weight
Diameter
1-7/8 in
Size
1-1/4
Width
1/2 in
Descriptions
Description
1-1/4" DIECAST INSULATED GROUNDING BUSHING
Extra Long Description
BPT 384-DC 1-1/4 GRD.BUSH.INS.14-1/
Features
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C.
Long Description
Insulated Grounding Bushing, 1-1/4 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 1/2 in Width, 1-7/8 in Diameter
Product Type
Insulated Grounding Bushing
Short Description
Insulated Grounding Bushing, 1-1/4 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate
Special Features
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation
Additional Information
Cable Size
#14 to 1/0 AWG
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated
For Use With
Terminate Service Conduit to Cabinet
Insulated/Non-Insulated
Insulated
Made In USA
yes
Media
Yes
Package Quantity
20 PK;1 CT
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
384-DC
GTIN
00781747093844
UPC
781747093844
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.158
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Used With Locknut to Terminate Service Conduit to Cabinet
Standard
cULus
Temperature Rating
150?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,946

Location search:
These alternate items can be purchased instead of 384DC.
Jump To:

Similar Items

Similar items are close alternatives to 384DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 384DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GBL-400 APPOZGCOMM 00687855134106
453 Arlington 00018997004536
384-DC Bridgeport Fittings 00781747093844
GLL4 DC Eaton Crouse-Hinds 00662277001946
95212B Halex 00051411952129
GBL800 O-Z Gedney n/a
MIGB-83 Producto Electric Corp. n/a
8224 Regal n/a
GBILA-4 Thomas & Betts Conduit n/a
334 Topaz 00751338131606
CBGI-125 Madison Electric 00784297340833
GBL400 Neer n/a
BG-204 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat