390DC - 4" Diecast Insulated Grounding Bushing

Bridgeport

  • $47.65 (Each)
  • $47.65 (Each)

  • $953.01 (Per 20)

  • $4,765.06 (Per 100)

In-Stock: 40 available locally (Arlington Branch, TX) ( change location)
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
390DC
Manufacturer
Bridgeport
Manufacturer's Part Number
390-DC
Description
4" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-13/16 In Diameter, 11.0 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747093905 / 0781747093905 / 00781747093905
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.65 (Each)
Carton
$953.01 (Per 20)
Stock Availability
Arlington Branch
40 (Check another store)
DFW RDC
72
All Stores
2,906
Resources
Images
 
 
390DC - Small Image
 
390DC - Large Image
 
390DC - Large Image
Attachments
 
 
390DC - Specification Sheet
Other Links
 
 
390DC - Other
 
390DC - Other
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
Zinc Die Cast
Shape
Round
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Ball burnish
Dimensions and Weight
Diameter
4-13/16 in
Size
4
Width
13/16 in
Descriptions
Description
4" DIECAST INSULATED GROUNDING BUSHING
Extra Long Description
BPT 390-DC 4 IN Grd.Bush.Ins. 14-1/
Features
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C.
Long Description
Insulated Grounding Bushing, 4 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 4-13/16 in Diameter, 11.0 lb
Product Type
Insulated Grounding Bushing
Short Description
Insulated Grounding Bushing, 4 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate
Special Features
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation
Additional Information
Cable Size
#14 to 1/0 AWG
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated
For Use With
Terminate Service Conduit to Cabinet
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
20 PK;1 CT
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
390-DC
GTIN
00781747093905
UPC
781747093905
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
4
Packaging
Weight
11.0 lb
Weight per each
11
Carton
20
Uses, Certifications, and Standards
Application
Used With Locknut to Terminate Service Conduit to Cabinet
Standard
cULus
Temperature Rating
150?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,906

Location search:
These alternate items can be purchased instead of 390DC.
Jump To:

Similar Items

Similar items are close alternatives to 390DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 390DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GBL-1000 APPOZGCOMM 00687855350100
459 Arlington 00018997004598
390-DC Bridgeport Fittings 00781747093905
GLL10 DC Eaton Crouse-Hinds 00662277002004
95240B Halex 00051411952402
CBGI-400 Madison Electric 00784297340895
GBL-1000 Neer n/a
GBL1000 Neer n/a
GBL500 O-Z Gedney n/a
GBL1000 O-Z Gedney n/a
MIGB-89 Producto Electric Corp. n/a
1296 Raco 00050169012963
1274 Raco 00050169012741
BIG400 Raco n/a
8230 Regal n/a
BG-210 Thomas & Betts n/a
BG210 Thomas & Betts 00785991906882
BG210A Thomas & Betts 00785991906899
BG810 Thomas & Betts 00785991402186
GBILA-10 Thomas & Betts Conduit n/a
340 Topaz 00751338132801

* All prices subject to change.

Begin Live Chat