910S - 4" One Hole Rigid/Emt Strap

Bridgeport

  • $13.04 (Each)
  • $13.04 (Each)

  • $130.36 (Per 10)

  • $1,303.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
910S
Manufacturer
Bridgeport
Manufacturer's Part Number
910-S
Description
4" One Hole Rigid/Emt Strap
Strap, One Hole, Steel, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029102 / 0781747029102 / 00781747029102
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Carton
$130.36 (Per 10)
Resources
Images
 
 
910S - Small Image
 
910S - Large Image
 
910S - Video
Attachments
 
 
910S - Specification Sheet
Other Links
 
 
910S - Other
 
910S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
BPT 910-S 4" PIPE STRAP
Product Type
4" Pipe Strap
Description
4" ONE HOLE RIGID/EMT STRAP
Long Description
Strap, One Hole, Steel, Size 4 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
910-S
GTIN
00781747029102
UPC
781747029102
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Packaging
Weight per each
0.75
Carton
10
Uses, Certifications, and Standards
Application
To support rigid conduit and IMC to mounting surface.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat