9797 - 2-1/2" Knock Out Insulating Bushing

Bridgeport

  • $2.16 (Each)
  • $2.16 (Each)

  • $43.12 (Per 20)

  • $215.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9797
Manufacturer
Bridgeport
Manufacturer's Part Number
9797
Description
2-1/2" Knock Out Insulating Bushing
Insulating Bushing, Black, Plastic, 2-1/2 In Size, 3-13/64 In Diameter, +105 °C Operating Temperature, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007971 / 0781747007971 / 00781747007971
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Carton
$43.12 (Per 20)
Standard Packaging
$215.61 (Per 100)
Resources
Images
 
 
9797 - Small Image
 
9797 - Large Image
 
9797 - Large Image
 
9797 - Video
Specifications Sheets
 
 
9797 - Specification Sheet
Attachments
 
 
9797 - Specification Sheet
Other Links
 
 
9797 - Other
 
9797 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Size
2-1/2 in
Diameter
3-13/64 in
Descriptions
Product Type
Insulating Bushing
Long Description
Insulating Bushing, Black, Plastic, 2-1/2 in Size, 3-13/64 in Diameter, +105 °C Operating Temperature, 0.05 lb/EA
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Short Description
Insulating Bushing, Plastic, 2-1/2 in
Special Features
K.O. Diameter - 2.969 In
Description
2-1/2" KNOCK OUT INSULATING BUSHING
extra long description
BPT 9797 2-1/2" PLASTIC K/O BUSHING
Additional Information
for use with
Protection of Electrical;Voice;Data and Video Cables
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified File No. LR24719;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant
package quantity
20 PK;100 PK
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
9797
GTIN
00781747007971
UPC
781747007971
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2.5
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Converts Metallic Box Rough Edged Knockout Holes to Smooth Insulated Holes for Protection of Electrical and Telecommunications Cable
Temperature Rating
105?°C
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat