IGBC063 - 5/8" Ground Rod Clamp

Bridgeport

  • $39.95 (Each)
  • $39.95 (Each)

  • $998.70 (Per 25)

  • $3,994.78 (Per 100)

In-Stock: 33 available locally (Little Rock, AR) ( change location)
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
IGBC063
Manufacturer
Bridgeport
Manufacturer's Part Number
IGBC-063
Description
5/8" Ground Rod Clamp
Ground Rod Clamp, 2.66 In Overall Length, Brass (Body);Stainless Steel (Conductor) Material, 0.63 In Overall Width, 0.50 In Overall Height, Terminal:#14 to #10 Awg;#8 to #4;Awg;Under Ground Rod:#8 to #2 Awg Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
781747023711 / 0781747023711 / 00781747023711
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Carton
$998.70 (Per 25)
Standard Packaging
$3,994.78 (Per 100)
Stock Availability
Little Rock
33 (Check another store)
All Stores
420
Resources
Images
 
 
IGBC063 - Small Image
 
IGBC063 - Large Image
 
IGBC063 - Large Image
 
IGBC063 - Video
Other Links
 
 
IGBC063 - Other
 
IGBC063 - Other
Attachments
 
 
IGBC063 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
Terminal:#14 to #10 AWG;#8 to #4;AWG;Under Ground Rod:#8 to #2 AWG
Material
Brass (Body);Stainless Steel (Conductor)
Material, Color, and Finish
Conductor Material
Brass/Stainless Steel
Dimensions and Weight
Overall Length
2.66 in
Size
5/8 & 1/2 Ground Rod or #3 & #4 Reinforcing Bars
Descriptions
Description
5/8" GROUND ROD CLAMP
Extra Long Description
BPT IGBC-063 5/8 IN Is Ground Rod C
Features
Used as an Intersystem bonding means by utilizing 4-terminal points for connecting communication systems to the same electrical grounding electrode, r.
Long Description
Ground Rod Clamp, 2.66 in Overall Length, Brass (Body);Stainless Steel (Conductor) Material, 0.63 in Overall Width, 0.50 in Overall Height, Terminal:#14 to #10 AWG;#8 to #4;AWG;Under Ground Rod:#8 to #2 AWG Conductor Size
Product Type
Ground Rod Clamp
Short Description
Ground Rod Clamp 2.66 in
Special Features
Rated for Direct Burial Terminals contain allen head type set screws
Additional Information
Accessory Type
Ground Rod Clamp
Media
Yes
Overall Height
0.50 in
Overall Width
0.63 in
Package Quantity
25 CT
Standards Met
UL E20412;UL-467
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
IGBC-063
GTIN
00781747023711
UPC
781747023711
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Intersystem Bonding Bridge
Packaging
Weight per each
0.31
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used as an Intersystem bonding means by utilizing 4-terminal points for connecting communication systems to the same electrical grounding electrod, rod or rebar. Patented
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat