RWH1 - Porcelain Wire Holder, Lag Screw Mounting

Bridgeport

  • $13.71 (Each)
  • $13.71 (Each)

  • $685.50 (Per 50)

In-Stock: 28 available locally (Shawnee, OK) ( change location)
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
RWH1
Manufacturer
Bridgeport
Manufacturer's Part Number
RWH-1
Description
Porcelain Wire Holder, Lag Screw Mounting
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747907004 / 0781747907004 / 00781747907004
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.71 (Each)
Carton
$685.50 (Per 50)
Stock Availability
Shawnee
28 (Check another store)
Oklahoma City
100
All Stores
849
Resources
Images
 
 
RWH1 - Small Image
 
RWH1 - Large Image
 
RWH1 - Large Image
 
RWH1 - Video
Other Links
 
 
RWH1 - Other
 
RWH1 - Other
Attachments
 
 
RWH1 - Specification Sheet
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
Porcelain
Dimensions and Weight
Length
5-5/8 in
Size
3/8 lag screw approx.1" by 15/16
Width
1-13/16 in
Descriptions
Description
PORCELAIN WIRE HOLDER, LAG SCREW MOUNTING
Extra Long Description
BPT RWH-1 REINFORCED WIRE HOLDER, 2
Features
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening.
Long Description
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 in Length, 1-13/16 in Width, 1-1/4 to 3 in Cable Size
Product Type
Wire Holder
Short Description
Wire Holder, 5-5/8 in, Porcelain
Special Features
For Service Entrance
Additional Information
Cable Size
1-1/4 to 3 in
For Use With
Service Entrance Mast
Media
Yes
Package Quantity
20 PK
Standards Met
RoHS Compliant;REACH Compliant;LEED Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RWH-1
Model
RWH-1
GTIN
00781747907004
UPC
781747907004
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Wire Holder
Packaging
Weight per each
0.63
Carton
50
Uses, Certifications, and Standards
Application
Service Entrance
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RWH1.
Jump To:

Similar Items

Similar items are close alternatives to RWH1, though they may not be 100% alike.

Cross Referenced

These items are similar to RWH1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
616 Arlington 00018997006165
RWH-1 Bridgeport Fittings 00781747907004
60222 Halex 00051411602222
1402 Neer 00687855214020
PWH-L Orbit Industries 00835243032866
1003 Topaz 00751338702806

* All prices subject to change.

Begin Live Chat