SGB386CL - 2" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $31.61 (Each)
  • $31.61 (Each)

  • $316.13 (Per 10)

  • $3,161.28 (Per 100)

In-Stock: 2 available locally (Katy, TX) ( change location)
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
SGB386CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB-386CL
Description
2" Diecast Mighty-Right Split Ground Bushing
Insulating Bushing, Straight Connection Orientation, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747903860 / 0781747903860 / 00781747903860
Weight per unit
0.293 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.61 (Each)
Carton
$316.13 (Per 10)
Standard Packaging
$3,161.28 (Per 100)
Stock Availability
Katy
2 (Check another store)
Houston RDC
45
All Stores
906
Resources
Other Links
 
 
SGB386CL - Other
 
SGB386CL - Other
 
SGB386CL - Other
Images
 
 
SGB386CL - Small Image
 
SGB386CL - Large Image
 
SGB386CL - Video
Attachments
 
 
SGB386CL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Ball burnish
Dimensions and Weight
Size
2
Descriptions
Description
2" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
Extra Long Description
BPT SGB-386CL 2 IN Splt Gnd Bsh W/L
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Insulating Bushing, Straight Connection Orientation, 0.29 lb/EA
Product Type
Insulating Bushing
Short Description
Insulating Bushing, Ball Burnished Finish, Straight Connection
Special Features
Grounding Lug Wire Capacity # 4 - #1/0
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug;Tin Electro-Plate
Connection Orientation
Straight
For Use With
Rigid/IMC Conduit;Solar and other Outdoor Installations
Made In USA
yes
Media
Yes
Package Quantity
100 PK;10 CT
Standards Met
cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SGB386CL
GTIN
00781747903860
UPC
781747903860
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
2
Packaging
Weight
0.29 lb/EA
Weight per each
0.293
Carton
10
Package
100
Uses, Certifications, and Standards
Application
aluminum alloy 6061-T6. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!;Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Grounding lug
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 906

Location search:
These alternate items can be purchased instead of SGB386CL.
Jump To:

Cross Referenced

These items are similar to SGB386CL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGB-386CL Bridgeport Fittings 00781747903860
GCHK200 Garvin Industries n/a

* All prices subject to change.

Begin Live Chat