SGB390CL - 4" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $86.18 (Each)
  • $86.18 (Each)

  • $1,723.60 (Per 20)

  • $8,618.02 (Per 100)

In-Stock: 24 available locally (Arlington Branch, TX) ( change location)
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
SGB390CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB-390CL
Description
4" Diecast Mighty-Right Split Ground Bushing
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 4 Inch, 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747903907 / 0781747903907 / 00781747903907
Weight per unit
0.562 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.18 (Each)
Carton
$1,723.60 (Per 20)
Stock Availability
Arlington Branch
24 (Check another store)
DFW RDC
0
All Stores
87
Resources
Other Links
 
 
SGB390CL - Other
 
SGB390CL - Other
 
SGB390CL - Other
Images
 
 
SGB390CL - Small Image
 
SGB390CL - Large Image
 
SGB390CL - Video
Attachments
 
 
SGB390CL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Ball burnish
Dimensions and Weight
Size
4
Descriptions
Description
4" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
Extra Long Description
BPT SGB-390CL 4 IN Splt Gnd Bsh W/L
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 4 Inch, 14-1/0 Lug
Product Type
4 In SPLT GND BSH W/Lug #6-3/0, Box Of 20
Special Features
Grounding Lug Wire Capacity #6 - 250MCM
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SGB-390CL
GTIN
00781747903907
UPC
781747903907
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
4
Packaging
Weight per each
0.562
Carton
20
Uses, Certifications, and Standards
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!
Standard
cULus
Temperature Rating
150?°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGB390CL.
Jump To:

Cross Referenced

These items are similar to SGB390CL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGB-390CL Bridgeport Fittings 00781747903907
GCHK400 Garvin Industries 00785592987877

* All prices subject to change.

Begin Live Chat