TWB53 - 1" Emt Insulating Bushing

Bridgeport

  • $1.26 (Each)
  • $1.26 (Each)

  • $31.38 (Per 25)

  • $125.50 (Per 100)

  • $313.75 (Per 250)

In-Stock: 181 available locally (Deer Park, TX) ( change location)
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
TWB53
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-53
Description
1" Emt Insulating Bushing
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 0.945 In Length, 0.635 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400536 / 0781747400536 / 00781747400536
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$31.38 (Per 25)
Standard Packaging
$313.75 (Per 250)
Stock Availability
Deer Park
181 (Check another store)
All Stores
32,722
Resources
Images
 
 
TWB53 - Small Image
 
TWB53 - Large Image
 
TWB53 - Large Image
Attachments
 
 
TWB53 - Specification Sheet
Other Links
 
 
TWB53 - Other
 
TWB53 - Other
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
Plastic
Material, Color, and Finish
Color
White
Finish
NO FINISH
Dimensions and Weight
Length
0.945 in
Size
1
Width
0.635 in
Descriptions
Description
1" EMT INSULATING BUSHING
Extra Long Description
BPT TWB-53 1 IN Emt Insulating Bush
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Long Description
EMT Insulating Bushing, 1 in Trade Size, Plastic, White, 0.945 in Length, 0.635 in Width, +90 °C Operating Temperature
Product Type
Emt Insulating Bushing
Short Description
EMT Insulating Bushing, 1 in, Plastic, White/Plain
Special Features
Insulated Bushing
Additional Information
Color/Finish
White;Plain
For Use With
EMT Conduit
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
25 PK;1 CT
Standards Met
NEC 300-15(C);RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-53
GTIN
00781747400536
UPC
781747400536
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1
Packaging
Weight per each
0.008
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,722

Location search:
These alternate items can be purchased instead of TWB53.
Jump To:

Similar Items

Similar items are close alternatives to TWB53, though they may not be 100% alike.

Cross Referenced

These items are similar to TWB53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWB53 Bridgeport Fittings 00781747400536
EIB100 American Fittings 00662364780648
EMT100 Arlington 00018997122209
EMTB100 LH Dottie 00781002816157
IB-100 Garvin Industries 00785592405197
75010B Halex 00051411750107
TPB-100 Orbit Industries 00835243052345
1663 Topaz 00751338184534

* All prices subject to change.

Begin Live Chat