TWB56 - 2" Emt Insulating Bushing

Bridgeport

  • $3.95 (Each)
  • $3.95 (Each)

  • $197.50 (Per 50)

  • $395.00 (Per 100)

In-Stock: 58 available locally (Huntsville, TX) ( change location)
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
TWB56
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-56
Description
2" Emt Insulating Bushing
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 1.870 In Length, 0.625 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400567 / 0781747400567 / 00781747400567
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$197.50 (Per 50)
Stock Availability
Huntsville
58 (Check another store)
Houston RDC
74
All Stores
8,995
Resources
Images
 
 
TWB56 - Small Image
 
TWB56 - Large Image
 
TWB56 - Large Image
Attachments
 
 
TWB56 - Specification Sheet
Other Links
 
 
TWB56 - Other
 
TWB56 - Other
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
Plastic
Material, Color, and Finish
Color
White
Finish
NO FINISH
Dimensions and Weight
Length
1.870 in
Size
2
Width
0.625 in
Descriptions
Description
2" EMT INSULATING BUSHING
Extra Long Description
BPT TWB-56 2 IN Emt Insulating Bush
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Long Description
EMT Insulating Bushing, 2 in Trade Size, Plastic, White, 1.870 in Length, 0.625 in Width, +90 °C Operating Temperature
Product Type
Emt Insulating Bushing
Short Description
EMT Insulating Bushing, 2 in, Plastic, White/Plain
Special Features
Insulated Bushing
Additional Information
Color/Finish
White;Plain
For Use With
EMT Conduit
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
50 PK;1 CT
Standards Met
NEC 300-15(C);RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-56
GTIN
00781747400567
UPC
781747400567
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.022
Carton
50
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,995

Location search:
These alternate items can be purchased instead of TWB56.
Jump To:

Similar Items

Similar items are close alternatives to TWB56, though they may not be 100% alike.

Cross Referenced

These items are similar to TWB56 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EIB200 American Fittings 00662364780709
EMT200 Arlington 00018997122353
TWB-56 Bridgeport Fittings 00781747400567
EMTB200 LH Dottie 00781002816188
IB-200 Garvin Industries 00785592405227
75020B Halex 00051411750206
TPB-200 Orbit Industries 00835243052376
1666 Topaz 00751338184565

* All prices subject to change.

Begin Live Chat