1046850 - *Delisted*120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH

BRK

  • $27.99 (Each)
  • $27.99 (Each)

  • $335.88 (Per 12)

In-Stock: 93 available locally (New Orleans, LA) ( change location)
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
1046850
Manufacturer
BRK
Manufacturer's Part Number
SMI105-AC
Description
*Delisted*120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH
Hardwired Smoke Alarm With 10-Year Locked 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022516 / 00029054022516
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$335.88 (Per 12)
Stock Availability
New Orleans
93 (Check another store)
Baton Rouge
0
All Stores
865
Resources
Images
 
 
1046850 - Small Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
Other Links
 
 
1046850 - Other
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
White
Descriptions
Extra Long Description
BRK 1046850 ALARM SMOKE AC/DC10 SMI
Features
Hardwired smoke alarm with 10-Year locked 9V lithium battery backup
Long Description
Hardwired smoke alarm with 10-Year locked 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology.
Product Type
Alarm Smoke Ac/DC10 SMI105-Ac Box
Special Features
Battery Backup,End-of-Life Warning,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection
Additional Information
Dimensions
2.25 in 5.69 in 5.69 in
Manufacturer Information
Brand
BRK
Manufacturers Part Number
SMI105-AC
GTIN
00029054022516
UPC
029054022516
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Precision Detection
Standard
Conforms to UL 217 8th Edition Standard
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1046850.
Jump To:

Similar Items

Similar items are close alternatives to 1046850, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat