SC9120LBL - *Delisted* Smoke/CRB-Mnox 10YR Life

BRK

  • $57.08 (Each)
  • $57.08 (Each)

  • $684.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC9120LBL
Manufacturer
BRK
Manufacturer's Part Number
SC9120LBL
Description
*Delisted* Smoke/CRB-Mnox 10YR Life
Hardwired Combo Smoke & CO Alarm With 10-Year Sealed 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Tehcnology and Electrochemical Carbon Monoxide Sensor.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054015372 / 00029054015372
Weight per unit
0.675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.08 (Each)
Standard Packaging
$684.96 (Per 12)
Resources
Images
 
 
SC9120LBL - Small Image
 
Electric Time Ad - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Large Image
 
SC9120LBL - Video
Attachments
 
 
SC9120LBL - Specification Sheet
Brochures
 
 
SC9120LBL - Brochure
Other Links
 
 
SC9120LBL - Other
 
SC9120LBL - Other
 
SC9120LBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
120V Ac Smoke/CO Alarm-10YR Batt Backup
extra long description
BRK SC9120LBL 120V AC Smoke/CO Alar
Features
Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup.
Description
*DELISTED* SMOKE/CRB-MNOX 10YR LIFE
Long Description
Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing tehcnology and electrochemical carbon monoxide sensor.
Additional Information
media
Yes
Sensor Type
Ion / Electrochemical
Output Current
0.09 Amps
Operating Voltage
120V AC 60Hz w/ 10-year sealed lithium battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
alarm type
Audio
Manufacturer Information
Brand
BRK
Manufacturers Part Number
SC9120LBL
GTIN
00029054015372
UPC
029054015372
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
10-Year Combination Smoke & Carbon Monoxide Alarm
Packaging
Weight per each
0.675
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. This product ships in a 6 pack - perfect for large jobs.
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat