413001 - 30" White Range Hood

Broan

  • $103.16 (Each)
  • $103.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
413001
Manufacturer
Broan
Manufacturer's Part Number
413001
Description
30" White Range Hood
White Non-Ducted Range Hood
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
52141546 - Domestic kitchen hood
UPC/GTIN
026715002306 / 00026715002306
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.16 (Each)
Resources
Images
 
 
413001 - Small Image
 
413001 - Large Image
Attachments
 
 
413001 - Specification Sheet
Brochures
 
 
413001 - Brochure
Other Links
 
 
413001 - Other
 
413001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Dimensions and Weight
Width
30
Descriptions
Product Type
Range Hood, Broan, Two-Speed, Non-Ducted, 30 In W X 17-1/2 In D
Description
30" WHITE RANGE HOOD
Long Description
White Non-ducted Range Hood
Special Features
Range hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan with polymeric blade designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation; This range hood can work in an ADA-compliant application; Non-ducted filter  effective non-ducted filtration system removes smoke and odors; Sides shall be mitered and bottom edge hemmed - with no sharp
Additional Information
Control Type
2-Speed Rocker Switch
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
413001
GTIN
00026715002306
UPC
026715002306
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Range Hood
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat